Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Axial Fan, Square, 115VAC, 1 Phase, 117 cfm, 4-11/16" W.
  • Zoro #: G0263611
  • Mfr #: 6KD75
$44.49
  • CFM @ 0.000-In. SP: 117
  • Motor Insulation: Class A
  • Width: 4-11/16"
See full product details
Orders over $50 ship free.

Dayton #6KD75 Specifications

  • Zoro #: G0263611
  • Mfr #: 6KD75
CFM @ 0.000-In. SP: 117 Motor Insulation: Class A
Width: 4-11/16" Depth: 1-1/2"
Standards: UL and C-UL Recognized Component, and RoHS Compliant Blade Material: Polybutylene Terephthalate
Mounting Eye O.C. - Fans: 4-1/8" Shape: Square
Fan Depth: 1-1/2" Fan Width: 4-11/16"
Watts: 20 Mounting Eye O.C.: 4-1/8"
Voltage: 115VAC dBA: 50
Bearings: Ball Fan Shape: Square
Fan Item: Axial Fan Fan dBA: 50
Fan Voltage: 115VAC Fan Height: 4-11/16"
Housing Material: Cast Aluminum Thermal Protection: Impedance
Hz: 60/50 Fan RPM: 3150
Item: Axial Fan Requires: Cord Set (Not Included)
Amps: 0.24 Housing Finish: Black Painted
Electrical Connections: Terminals Height: 4-11/16"
Motor Type: Shaded pole Fan Watts: 20
Max. Ambient Temp.: 158 Degrees F Fan Width: 4-11/16"
Phase: 1 Mounting Position: Vertical or Horizontal
Electrical Connection - Fans: Terminals IP Rating: IP20
Environmental Applications: Equipment Cooling RPM: 3150/2850
Motor Design: Shaded Pole Color: Black
Bearing Type: Ball Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4-1/8 In., Height 4-11/16 In., Depth 1-1/2 In., Width 4-11/16 In., CFM @ 0.000-In. SP 117/97, Watts 20/22, Voltage 115VAC, 60/50 Hz, 0.24/0.26 Amps, Electrical Connection - Fans Terminals, Sound Level 50/45, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3150/2850 RPM, Motor Design Shaded Pole, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F

Technical Guides

Reviews of Dayton #6KD75