Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Axial Fan, Square, 24VDC, - Phase, 170 cfm, 4-11/16" W.

  • Zoro #: G0516704
  • Mfr #: 2RTJ7

$73.47

  • Fan Watts: 13.7
  • Bearings: Ball
  • Fan Shape: Square
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #2RTJ7 Specifications

  • Zoro #: G0516704
  • Mfr #: 2RTJ7
Fan Watts: 13.7 Bearings: Ball
Fan Shape: Square Fan Voltage: 24VDC
Mounting Position: Vertical or Horizontal Motor Insulation: Class A
Housing Material: PBT Plastic Height: 4-11/16"
dBA: 51 Standards: UL and C-UL Recognized Component, and RoHS Compliant
Motor Type: - Watts: 13.7
Depth: 1-1/2" Fan RPM: 3800
Fan Width: 4-11/16" CFM @ 0.000-In. SP: 170
Width: 4-11/16" Fan Height: 4-11/16"
Electrical Connection - Fans: 12" Leads Electrical Connections: 12" Leads
Housing Finish: Black Painted Hz: -
Voltage: 24VDC Fan Item: Axial Fan
Fan dBA: 51 Phase: -
Max. Ambient Temp.: 158 Degrees F Shape: Square
Requires: - Blade Material: Polybutylene
Mounting Eye O.C.: 4-1/8" Fan Depth: 1-1/2"
Thermal Protection: Impedance Amps: 0.57
Mounting Eye O.C. - Fans: 4-1/8" Fan Width: 4-11/16"
Item: Axial Fan IP Rating: IP20
Environmental Applications: Equipment Cooling Motor Design: Brushless DC
RPM: 3800 Bearing Type: Ball
Color: Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 4-1/8 In., Height 4-11/16 In., Depth 1-1/2 In., Width 4-11/16 In., CFM @ 0.000-In. SP 170, Watts 13.7, Voltage 24VDC, - Hz, 0.57 Amps, Electrical Connection - Fans Lead Wires, Sound Level 51, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3800 RPM, Motor Design Brushless DC, Motor Insulation Class A, Thermal Protection Impedance, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene

Technical Guides

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews of Dayton #2RTJ7