- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Axial Fan, Square, 5V DC, - Phase, 11 cfm, 1 15/16 in W.
Dayton
Axial Fan, Square, 5V DC, - Phase, 11 cfm, 1 15/16 in W.
- Zoro #: G3139665
- Mfr #: 2RTF2
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.96
Dayton #2RTF2 Specifications
- Zoro #: G3139665
- Mfr #: 2RTF2
- Blade Material: Polybutylene
- CFM @ 0.000-In. SP: 11
- Depth: 3/8 in
- Height: 1 15/16 in
- Housing Material: PBT Plastic
- Phase: -
- Shape: Square
- Watts: 0.8
- Width: 1 15/16 in
- Voltage: 5V DC
- dBA: 26
- Electrical Connection - Fans: 12" Leads
- Mounting Eye O.C.: 1 9/16 in
- Fan Item: Axial Fan
- Motor Type: -
- Fan dBA: 26
- Fan Watts: 0.8
- Requires: -
- Item: Axial Fan
- Bearings: Zero Friction Air
- Fan RPM: 4300
- Hz: -
- Motor Insulation: Class A
- Thermal Protection: Electronic
- Mounting Eye O.C. - Fans: 1-9/16"
- Fan Width: 1-15/16"
- Housing Finish: Black Painted
- Amps: 0.16
- Fan Shape: Square
- Standards: CE Certified and RoHS Compliant, UL Component Recognized for US and Canada
- Fan Height: 1-15/16"
- Fan Depth: 3/8"
- Max. Ambient Temp.: 158 Degrees F
- Fan Width: 1-15/16"
- Electrical Connections: 12" Leads
- Fan Voltage: 5VDC
- Mounting Position: Vertical or Horizontal
- IP Rating: IP20
- Color: Black
- Environmental Applications: Equipment Cooling
- Bearing Type: Zero Friction Air
- RPM: 4300
- Motor Design: DC
- Country of Origin (subject to change): China
Description
Standard Square Axial Fan, Fan Shape Square, Mounting Eye O.C. 1 9/16 in, Height 1 15/16 in, Depth 3/8 in, Width 1 15/16 in, CFM @ 0.000-In. SP 11, Watts 1.2, Voltage 5V DC, - Hz, 0.23 Amps, Electrical Connection - Fans Lead Wires, Sound Level 26, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Zero Friction Air, 4300 RPM, Motor Design DC, Motor Insulation Class A, Thermal Protection Electronic, Max. Ambient Temp. 158 Degrees F, Blade Material Polybutylene
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Dayton #2RTF2
Explore more
- DAYTON Filter Assembly, 2-3/8"x2-3/8" 31CC58
- DAYTON Fan Guard, 4-35/64" 4YD87
- DAYTON Axial Fan, Skeleton, 230V AC, 1 Phase, 78 cfm, 4 7/16 in W. 2VUW8
- DAYTON Axial Blower, Square, 230V AC, 1 Phase, 22 cfm, 4 3/4 in W. 2RTD3
- DAYTON Standard Square Axial Fan, 115V AC, 93 cfm, 4-11/16 in W. 55VD27
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 115 cfm, 4 11/16 in W. 2RTD9
- WIEGMANN Exhaust Grille, 13"x13" EG1313B
- DAYTON Axial Fan, Square, 24V DC, - Phase, 48 cfm, 3 5/8 in W. 6KD73
- EBM-PAPST Axial Fan, Square, 12V DC, 1 Phase, 100 cfm, 4 11/16 in W. 4312/2U
- Dayton Axial Fans and Accessories