customer-service Help
Dayton

Band Saw, 12" x 12" Rectangle, 12" Round, 12 in x 12 in Square, 230V AC V, 4 hp HP

Dayton Band Saw,  12" x 12" Rectangle,  12" Round,  12 in x 12 in Square,  230V AC V,  4 hp HP 48WE70
Tap to zoom
Hover or click to zoom
$56,857.14
  • Item: Band Saw
  • Band Saw Type: Horizontal
  • Cutting Capacity Rectangle: 12" x 12"
See full product details
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Total: $56,857.14

Dayton #48WE70 Specifications

  • Item: Band Saw
  • Band Saw Type: Horizontal
  • Cutting Capacity Rectangle: 12" x 12"
  • Cutting Capacity Round: 12"
  • Cutting Capacity Square: 12 in x 12 in
  • Voltage: 230V AC
  • HP: 4 hp
  • Speeds: 98 to 275 fpm
  • Max. Thickness of Cut: 12"
  • Max. Blade Length: 155 in
  • Overall Depth: 84 in
  • Blade Thickness: 0.043 in
  • Hz: 60
  • Application: Metal Cutting
  • Features: Automatic Chip Conveyor, Hydraulic Blade Tension System, Motor Inverter Control, Rotary Encoder Measures Feeding Length, Variable Blade Speed
  • Overall Height: 64 in
  • Corded/Banded: Corded
  • Min. Blade Width: 1 5/16 in
  • Phase: 3
  • Corded/Cordless: Corded
  • Amps AC: 10.0
  • Overall Width: 87 in
  • RPM: 1725
  • Cutting Angle: 90 Degrees
  • Min. Blade Length: 151 in
  • Max. Blade Width: 1 5/16 in
  • Rectangular Cutting Capacity - Horizontal: 12 in x 12 in
  • Blade Length: 12 ft 10 1/4 in
  • SFPM Range: 98 to 275
  • Material Application: Metal
  • Band Saw Operation: Automatic
  • Round Cutting Capacity - Horizontal: 12 in
  • Number of Speed Settings: Continuous
  • Miter Angle Range: 0 Degrees
  • Current: 10.0 A
  • Power Source: Corded
  • Horsepower: 5
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Band Saw, Band Saw Type Horizontal, Band Saw Operation Automatic, Voltage 230V AC, Phase 3, Rectangular Cutting Capacity - Horizontal 12 in x 12 in, Round Cutting Capacity - Horizontal 12 in, SFPM Range 98 to 275, Miter Angle Range 0 Degrees , Number of Speed Settings Continuous, Material Application Metal, Blade Length 12 ft 10-1/4 in, Max. Blade Width 1 5/16 in, Min. Blade Width 1 5/16 in, Cutting Capacity Square 12 in x 12 in, Power Source Corded, Blade Thickness 0.043 in, Amps AC 10.0, Hz 60

Reviews of Dayton #48WE70