Dayton
Band Saw, 12" x 20" Rectangle, 12" Round, 12 in Square, 230V AC V, 3 hp HP
Mfr # 467K82
Zoro # G7135657
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$13,360.99
Key Features
- Band Saw Type Vertical
- Cutting Capacity Rectangle 12" x 20"
- Cutting Capacity Round 12"
- Cutting Capacity Square 12 in
- Voltage 230V AC
Explore More Products
- DAYTON Band Saw, 10" x 15" Rectangle, 10" Round, 10 in Square, 120/240V AC V, 1 hp HP 49G988
- DAYTON Band Saw, 7" x 12" Rectangle, 7" Round, 7 in Square, 120V AC V, 0.75 hp HP 49G987
- DAYTON Band Saw, 10-3/4" x 8" Rectangle, 10-3/4" Round, 10.75 in Square, 115/230V AC V, 1.5 hp HP 4TK02
- DAYTON Band Saw, 5-1/2" x 6-1/2" Rectangle, 5" Round, 5.5 in Square, 115/230V AC V, 0.3333 hp HP 2LKT4
- DAYTON Band Saw, 12" x 17-3/4" Rectangle, 12" Round, 11 in Square, 120/240V AC V, 1.5 hp HP 21UN03
- DAYTON Band Saw, 8-1/2" x 13" Rectangle, 8-1/4" Round, 8.25 in Square, 120V AC V, 1 hp HP 400H58
- DAYTON Band Saw, 6-7/64" x 9-51/64" Rectangle, 8-11/16" Round, 8.5 in Square, 230V AC V, 1.5 hp HP 499F59
- DAYTON Band Saw, 9" x 16" Rectangle, 9" Round, 9 in Square, 230V AC V, 1.5 hp HP 499F31
- DAYTON Band Saw, 10" x 17" Rectangle, 10" Round, 10 in Square, 230V AC V, 1.5 hp HP 499F32
- DAKE Band Saw, 9" x 12" Rectangle, 9" Round, 9 in Square, 120V AC, 110V AC V, 1 hp HP 983101
- JET Band Saw, 8" x 13" Rectangle, 8" Round, 8 in Square, 115/230V AC V, 1.5 hp HP 414450
- Dayton Power Saws