SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

96" Electric Baseboard Heater, White, 2000/1504/1128W, 208/240/277V

DAYTON| Zoro #: G0800983| Mfr #: 3KB38

$301.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Application: CommercialStandards: UL and C-UL ListedMounting Type: Floor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0800983 Mfr #: 3KB38
Primary Application: CommercialStandards: UL and C-UL Listed
Mounting Type: FloorWatts: 2000/1504/1128
Depth: 2-7/8"Hz: 60
Includes: Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit SwitchItem: Electric Baseboard Heater
Housing Material: 18 ga. SteelHeater Voltage: 208/240/277VAC
Amps AC: 7.2/6.3/5.4BtuH Output: 6826 / 5133 / 3850
Housing Style: ConventionalFinish: Enamel
Phase: 1Length: 96"
Color: Navajo WhiteHeight: 6-3/4"
Country of Origin (subject to change): China

Description

Electric Baseboard Heater, Conventional, Commercial, Voltage 208/240/277, 1 Phase, BtuH Output 6826/5133/3850, Mounting Type Floor, Length 96 In., Depth 2-7/8 In., Height 6-3/4 In., 60 Hz, 2000/1504/1128 Watts, 7.2/6.3/5.4 Amps AC, Color Navajo White, Finish Enamel, Housing Material 18 ga. Steel, Includes Pre Notched Guide Marks In Rear of Cabinet, Built In Cable Clamp, Grounding Wire Pigtail In Both Junction Boxes, High Temperature Safety Limit Switch, Standards UL and C-UL Listed

Reviews