KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Baseboard Heat Wall Thermostat, 120/240V

DAYTON| Zoro #: G1610016| Mfr #: 3UF74

$25.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-3/4"
Temp. Range: 55 Degrees to 85 Degrees F
Item: Thermostat, Wall
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1610016 Mfr #: 3UF74
Width: 2-3/4"Temp. Range: 55 Degrees to 85 Degrees F
Item: Thermostat, WallIncludes: Installation Instructions
For Use With: Baseboard HeatersAmps AC: 22/22/22/18
Finish: Northern WhiteHeater Voltage: 120/208/240/277VAC
Standards: UL Listed, CSA CertifiedNumber of Poles: 2
Country of Origin (subject to change): United States

Description

Thermostat, Wall, Heater Voltage 120/208/240/277VAC, For Use With Baseboard Heaters, 22/22/22/18 Amps AC, Number of Poles 2, Temp. Range 55 Degrees to 85 Degrees F, Width 2-3/4 In., Finish Northern White, Includes Installation Instructions, Standards UL Listed, CSA Certified

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews