SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Bearing, Sleeve, Pk3

DAYTON| Zoro #: G2046091| Mfr #: 2X355

$4.37 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: -Material: Bronze AlloyTemp. Range (F): -5 to 220
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2046091 Mfr #: 2X355
Color: -Material: Bronze Alloy
Temp. Range (F): -5 to 220Flange Dia. (mm): -
Number of Pieces: -Includes: -
Agency Compliance: -Inside Dia.: 1/4"
Item: Sleeve BearingFlange Thickness (mm): -
Length: 3/4"Outside Dia.: 5/16"
Lubrication: -Flange Thickness (In.): -
Flange Dia. (In.): -Max. Pv: 50,000
Country of Origin (subject to change): United States

Description

Sleeve Bearing, Inside Diameter 1/4 Inch, OD 5/16 Inch, Length 3/4 Inch, High Quality Sintered Bronze Alloy, Package 3

Reviews