KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Belt Drive Mtr, CS, ODP, 1/2 HP, 1725 rpm

DAYTON| Zoro #: G1789697| Mfr #: 6K965

$158.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Cradle Base
RPM Range: 1701-1800
Overall Length: 10-5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1789697 Mfr #: 6K965
Motor Mounting Type: Cradle BaseRPM Range: 1701-1800
Overall Length: 10-5/16"Body Dia.: 5-5/8"
HP: 1/2Shaft Length: 1-7/8"
Motor Service Factor: 1.25Motor Application: HVAC/R
Motor Shaft Rotation: CW/CCWVoltage: 115/230
Ins. Class: BVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Frame Material: Rolled steelLength Less Shaft: 8-5/8"
Max. Ambient Temp.: 40 Degrees CPhase: 1
Item: Belt Drive MotorNo. of Speeds: 1
Frame: 48ZDuty: Continuous
Motor Bearings: BallShaft Dia.: 1/2"
Motor Design: Capacitor-StartNameplate RPM: 1725
Motor Enclosure Design: Open DripproofManufacturers Warranty Length: 1 yr.
Motor Shaft Design: FlatFull Load Amps: 8.2/4.1
Motor Thermal Protection: AutoHz: 60
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 48Z, Open Dripproof, Full Load Amps 8.2/4.1, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-5/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

Reviews