BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Belt Drive Mtr, CS, ODP, 1/2HP, 1725rpm

DAYTON| Zoro #: G2344867| Mfr #: 3K199

$180.59 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Hz: 60/50Phase: 1Shaft Length: 1-7/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2344867 Mfr #: 3K199
Hz: 60/50Phase: 1
Shaft Length: 1-7/8"Voltage: 115/230
Max. Ambient Temp.: 40 Degrees CDuty: Continuous
Frame Material: Rolled steelIns. Class: B
Length Less Shaft: 9-3/8"Motor Design: Capacitor-Start
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Mounting Type: Cradle BaseVoltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Shaft Dia.: 5/8"No. of Speeds: 1
Motor Bearings: BallFrame: 56
RPM Range: 1701-1800Nameplate RPM: 1725
Item: Belt Drive MotorMotor Thermal Protection: Auto
Standards: UL Recognized (E47479), CSA Certified (156060)Full Load Amps: 7.7/3.8
Overall Length: 11-5/16"Footnotes: 6
Motor Application: HVAC/RMotor Service Factor: 1.25
HP: 1/2Motor Enclosure Design: Open Dripproof
Manufacturers Warranty Length: 1 yr.Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1/2 HP, Nameplate RPM 1725, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 7.7/3.8, 60/50 Hz, Cradle Base Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-5/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews