KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Belt Drive Mtr, CS, ODP, 1/3HP, 1725rpm

DAYTON| Zoro #: G0623524| Mfr #: 6K366

$149.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 10-7/8"
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0623524 Mfr #: 6K366
No. of Speeds: 1Overall Length: 10-7/8"
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Duty: Continuous
RPM Range: 1701-1800Phase: 1
Motor Thermal Protection: AutoFrame Material: Rolled steel
Frame: 56Voltage: 115/230
Motor Enclosure Design: Open DripproofHP: 1/3
Motor Shaft Design: KeyedMotor Design: Capacitor-Start
Shaft Length: 1-7/8"Standards: UL: Multiple List under E37403CSA Certified (156060)
Max. Ambient Temp.: 40 Degrees CFootnotes: 6
Hz: 60/50Motor Mounting Type: Cradle Base
Motor Application: HVAC/RShaft Dia.: 5/8"
Motor Service Factor: 1.35Motor Bearings: Ball
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 1725
Full Load Amps: 5.7/2.8Motor Shaft Rotation: CW/CCW
Ins. Class: BCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725/1425, Voltage 115/230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 5.7/2.8, 60/50 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-7/8 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews