HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Belt Drive Mtr, CS, ODP, 1/3HP, 1725rpm

DAYTON| Zoro #: G1050734| Mfr #: 6K490

$149.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240
Motor Bearings: Ball
Motor Shaft Rotation: CW/CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1050734 Mfr #: 6K490
Voltage Compatibility: 115, 120, 230, 240, 115/230, 120/240Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWMotor Design: Capacitor-Start
Frame Material: Rolled steelShaft Dia.: 1/2"
Shaft Length: 1-7/8"Voltage: 115/230
Frame: 48ZHP: 1/3
Motor Application: HVAC/RLength Less Shaft: 9-1/8"
Motor Thermal Protection: AutoHz: 60/50
RPM Range: 1701-1800No. of Speeds: 1
Manufacturers Warranty Length: 1 yr.Duty: Continuous
Motor Shaft Design: FlatIns. Class: B
Body Dia.: 5-5/8"Max. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.35Phase: 1
Footnotes: 6Motor Enclosure Design: Open Dripproof
Overall Length: 10-13/16"Full Load Amps: 5.4/2.7
Motor Mounting Type: Cradle BaseNameplate RPM: 1725
Item: Belt Drive MotorCountry of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1/3 HP, Nameplate RPM 1725/1425, Voltage 115/230, 1 Phase, Frame 48Z, Open Dripproof, Full Load Amps 5.4/2.7, 60/50 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 10-13/16 In., Shaft Dia. 1/2 In., Shaft Length 1-7/8 In.

Reviews