KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Belt Drive Mtr, CS, ODP, 1HP, 1725rpm

DAYTON| Zoro #: G0612507| Mfr #: 6K321

$195.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
Motor Bearings: Ball
Motor Shaft Rotation: CW/CCW
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0612507 Mfr #: 6K321
Voltage Compatibility: 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240Motor Bearings: Ball
Motor Shaft Rotation: CW/CCWFrame Material: Rolled steel
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Voltage: 115/208-230Frame: 56
HP: 1Motor Application: HVAC/R
Motor Design: Capacitor-StartFull Load Amps: 13.6/6.9-6.9
Hz: 60RPM Range: 1701-1800
No. of Speeds: 1Motor Thermal Protection: Auto
Manufacturers Warranty Length: 1 yr.Duty: Continuous
Motor Shaft Design: KeyedIns. Class: B
Body Dia.: 6-1/2"Max. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15Phase: 1
Motor Enclosure Design: Open DripproofOverall Length: 11-13/16"
Standards: UL Recognized (E37403), CSA Certified (156060)Motor Mounting Type: Cradle Base
Nameplate RPM: 1725Item: Belt Drive Motor
Nominal Efficiency: 66.0%Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Capacitor-Start, 1 HP, Nameplate RPM 1725, Voltage 115/208-230, 1 Phase, Frame 56, Open Dripproof, Full Load Amps 13.6/6.9-6.9, 60 Hz, Cradle Base Motor Mounting Type, Motor Thermal Protection Auto, Ins. Class B, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Overall Length 11-13/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In.

Reviews