20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Belt Drive Mtr, SplitPh, ODP, 1/12HP, 850rpm

DAYTON| Zoro #: G2310944| Mfr #: 6XJ02

$249.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2310944 Mfr #: 6XJ02
Voltage: 115Hz: 60
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Frame Material: Rolled steelPhase: 1
Max. Ambient Temp.: 40 Degrees CManufacturers Warranty Length: 1 yr.
Motor Enclosure Design: Open DripproofMotor Design: Split-Phase
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Duty: Continuous
Nameplate RPM: 850Item: Belt Drive Motor
Motor Mounting Type: FaceHP: 1/12
No. of Speeds: 1Full Load Amps: 2.9
Motor Application: HVAC/RMotor Sub Application: Belt Drive Fan/Blower
Shaft Dia.: 5/8"Frame: 56CZ
Ins. Class: BMotor Service Factor: 1.40
Shaft Length: 2-7/16"Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Split-Phase, Open Dripproof, 1/12 HP, Nameplate RPM 850, 56CZ Frame, Voltage 115, 60 Hz, 1 Phase, 2.9 Full Load Amps, Number of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Insulation Class B, 1.40 Service Factor, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.