LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Belt Drive Mtr, SplitPh, ODP, 1/2HP, 1140rpm

DAYTON| Zoro #: G2227723| Mfr #: 6XH53BG

$401.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2227723 Mfr #: 6XH53BG
Manufacturers Warranty Length: 1 yr.Phase: 1
HP: 1/2Motor Bearings: Ball
Hz: 60Motor Service Factor: 1.25
No. of Speeds: 1Duty: Continuous
Frame Material: Rolled steelMotor Enclosure Design: Open Dripproof
Motor Design: Split-PhaseMax. Ambient Temp.: 40 Degrees C
Motor Shaft Rotation: CW/CCWStandards: UL Recognized (E47479), CSA Certified (258501)
Motor Application: HVAC/RMotor Sub Application: Belt Drive Fan/Blower
Length Less Shaft: 8-5/16"Body Dia.: 6-1/2"
Shaft Dia.: 5/8"Includes: Shaft Key
Frame: 56CZNominal Efficiency: 62.5%
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Voltage: 115
Ins. Class: BShaft Length: 2-7/16"
Overall Length: 10-3/4"Nameplate RPM: 1140
Item: Belt Drive MotorMotor Mounting Type: Face
Full Load Amps: 9.2Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Split-Phase, Open Dripproof, 1/2 HP, Nameplate RPM 1140, 56CZ Frame, Voltage 115, 60 Hz, 1 Phase, 8.5 Full Load Amps, Number of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Insulation Class B, 1.25 Service Factor, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed

Product Reviews

Save 15%. Sign up for Z-mail.