Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1140rpm

DAYTON| Zoro #: G0738035| Mfr #: 6XH44BG

$290.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0738035 Mfr #: 6XH44BG
Manufacturers Warranty Length: 1 yr.Motor Enclosure Design: Open Dripproof
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Motor Design: Split-PhaseIns. Class: B
Duty: ContinuousMax. Ambient Temp.: 40 Degrees C
Phase: 1Standards: UL Recognized (E47479), CSA Certified (258501)
Overall Length: 10-1/4"Motor Mounting Type: Face
No. of Speeds: 1Hz: 60
Motor Application: HVAC/RMotor Sub Application: Belt Drive Fan/Blower
Length Less Shaft: 7-13/16"Nameplate RPM: 1140
Body Dia.: 6-1/2"Shaft Dia.: 5/8"
Item: Belt Drive MotorIncludes: Shaft Key
Frame: 56CZHP: 1/4
Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240Full Load Amps: 5.5
Motor Service Factor: 1.35Frame Material: Rolled steel
Voltage: 115Shaft Length: 2-7/16"
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Split-Phase, Open Dripproof, 1/4 HP, Nameplate RPM 1140, 56CZ Frame, Voltage 115, 60 Hz, 1 Phase, 5.0 Full Load Amps, Number of Speeds 1, Motor Mounting Type Face, Motor Thermal Protection None, Insulation Class B, 1.35 Service Factor, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed
Save 15%. Sign up for Z-mail.