Belt Drive Mtr, SplitPh, ODP, 1/4HP, 1725rpm

DAYTON| Zoro #: G1234755| Mfr #: 6XH84

$189.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1234755 Mfr #: 6XH84
Motor Bearings: BallMotor Shaft Rotation: CW/CCW
Voltage: 115Voltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Duty: ContinuousMotor Enclosure Design: Open Dripproof
Max. Ambient Temp.: 40 Degrees CFrame Material: Rolled steel
Phase: 1Manufacturers Warranty Length: 1 yr.
Motor Design: Split-PhaseHz: 60
Motor Sub Application: Belt Drive Fan/BlowerShaft Dia.: 5/8"
Footnotes: 45Frame: 56CZ
Ins. Class: BMotor Service Factor: 1.35
Shaft Length: 2-7/16"Nameplate RPM: 1725/1140
Item: Belt Drive MotorMotor Mounting Type: Face
HP: 1/4, 1/12No. of Speeds: 2
Full Load Amps: 3.7Motor Application: HVAC/R
Country of Origin (subject to change): Mexico

Product Description

General Purpose Motor, Split-Phase, Open Dripproof, 1/4, 1/12 HP, Nameplate RPM 1725/1140, 56CZ Frame, Voltage 115, 60 Hz, 1 Phase, 4.3/2.4 Full Load Amps, Number of Speeds 2, Motor Mounting Type Face, Motor Thermal Protection None, Insulation Class B, 1.35 Service Factor, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Motor Shaft Design Keyed
Save 15%. Sign up for Z-mail.