Belt Drive Mtr, SplitPh, ODP, 1/8HP, 850rpm

DAYTON| Zoro #: G1664966| Mfr #: 6XJ67

$210.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 115
Motor Mounting Type: Face
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664966 Mfr #: 6XJ67
Ins. Class: BVoltage: 115
Motor Mounting Type: FaceVoltage Compatibility: 115, 120, 115/208-230, 115/230, 120/240
Frame: 56CZPhase: 1
Motor Thermal Protection: NoneMotor Application: HVAC/R
HP: 1/8Item: Belt Drive Motor
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Manufacturers Warranty Length: 1 yr.Nameplate RPM: 850
No. of Speeds: 1Frame Material: Rolled steel
Duty: ContinuousMotor Service Factor: 1.40
Motor Enclosure Design: Open DripproofMax. Ambient Temp.: 40 Degrees C
RPM Range: 0-1000Hz: 60
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 2-7/16"Motor Design: Split-Phase
Motor Sub Application: Belt Drive Fan/BlowerFull Load Amps: 4.4
Country of Origin (subject to change): Mexico

Description

Belt Drive Motor, Split-Phase, 1/8 HP, Nameplate RPM 850, Voltage 115, 1 Phase, Frame 56CZ, Open Dripproof, Full Load Amps 4.4, 60 Hz, Face Motor Mounting Type, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.40, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Shaft Dia. 5/8 In., Shaft Length 2-7/16 In.

Reviews