Belt Grinder, 1/2HP, 120/240, 5.0/2.5A, 1x42

DAYTON| Zoro #: G1347796| Mfr #: 2RYN6

$166.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1347796 Mfr #: 2RYN6
Voltage: 120/240Disc Table Size (In.): -
Disc Dia. (In.): -Hz: 60
Dust Collection Port Size (In.): 2-1/2Includes: -
Belt Table Tilt Angle (Deg.): -Features: -
Disc Speed (RPM): -Phase: 1
Disc Table Tilt-In Angle (Deg.): 45Disc Table Tilt-Out Angle (Deg.): -
Agency Compliance: -Corded/Cordless: Corded
Item: Belt GrindersTable Material: Steel
Belt SFPM: 1800Platen Size (In.): 10 x 1-1/2
Idler Drum Size (In.): 1x4Table Work Surface (In.): 3 x 3
Overall Width (In.): 16Overall Height (In.): 24
Overall Depth (In.): 22HP: 1/2
Belt Size (In.): 1 x 42Amps AC: 5.0/2.5
Country of Origin (subject to change): Taiwan

Product Description

Belt Grinders, 1/2 HP, Voltage 120/240, 5.0/2.5 Amps AC, 1 Phase, 60 Hz, Disc Dia. (In.) -, Disc Speed (RPM) -, Belt Size (In.) 1 x 42, Belt SFPM 1800, Idler Drum Size (In.) 1x4, Disc Table Size (In.) -, Table Work Surface (In.) 3 x 3, Disc Table Tilt-In Angle (Deg.) 45, Disc Table Tilt-Out Angle (Deg.) -, Belt Table Tilt Angle (Deg.) -, Platen Size (In.) 10 x 1-1/2, Dust Collection Port Size (In.) 2-1/2, Table Material Steel, Overall Width (In.) 16, Overall Depth (In.) 22

Product Reviews

Save 15%. Sign up for Z-mail.