Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Belt Grinder, 3/4 HP, 120/240V, 7/3.5A, 4x36

  • Zoro #: G2315564
  • Mfr #: 2RYN8

$490.76

  • Corded/Banded: Corded
  • Disc Table Tilt-Out Angle (Deg.): -
  • Belt SFPM: 3600
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Dayton #2RYN8 Specifications

  • Zoro #: G2315564
  • Mfr #: 2RYN8
Corded/Banded: Corded Disc Table Tilt-Out Angle (Deg.): -
Belt SFPM: 3600 Amps AC: 7.0/3.5
Phase: 1 Corded/Cordless: Corded
HP: 3/4 Idler Drum Size (In.): 4x5
Table Work Surface (In.): 2-1/2 x 5 Features: -
Table Material: Steel Voltage: 120/240
Agency Compliance: - Belt Table Tilt Angle (Deg.): -
Disc Dia. (In.): - Platen Size (In.): 4 1/2 x 7 1/2
Overall Width (In.): 20 Belt Size (In.): 4 x 36
Includes: - Disc Speed (RPM): -
Overall Depth (In.): 19 Item: Belt Grinders
Hz: 60 Dust Collection Port Size (In.): 2
Disc Table Size (In.): - Overall Height (In.): 21
Disc Table Tilt-In Angle (Deg.): 45 Country of Origin (subject to change): Multiple

Description

Electric belt and disc sanders can be used to remove paint or finishes, in addition to smoothing them. Here is some additional information about Dayton Belt Grinders. Voltage: 120/240, Hp: 3/4, Phase: 1.

Reviews of Dayton #2RYN8