- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Drills
- /
- Drill Presses
- /
- Bench Drill Press, Belt Drive, 1 hp, 120 V, 13 in Swing, 7 Speed
Shop Alternate Products
This Product is Discontinued
Dayton
Bench Drill Press, Belt Drive, 1 hp, 120 V, 13 in Swing, 7 Speed (Discontinued)
Mfr # 53UG96
Zoro # G9534071
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Drive Type Belt
- Swing 13 in
- Voltage 120V AC
- Motor HP 1 hp
- Chuck Size 5/8 in
Customers Also Purchased
- Brand Dayton
-
MFR #
53UG96
-
Zoro #
G9534071
- UPC # 00194484303846
- Country of Origin China
- Category Drill Presses
Dimensions
Chuck Size | 5/8 in |
Column Dia. | 3 3/8 in |
Base Size | 11 in x 10-1/4 in |
Overall Depth | 26 in |
Table Slot Size | 1/2 in |
Overall Width | 17 in |
Overall Height | 39 in |
Quill Dia. | 2 in |
Quill Diameter | 2 in |
Maximum Spindle-to-Table Height | 20 in |
Table Width | 11 3/4 in |
Maximum Spindle-to-Base Height | 26 3/4 in |
Base Length | 11 in |
Table Slot Width | 1/2 in |
Base Width | 10 1/4 in |
Column Diameter | 3 3/8 in |
Maximum Overall Height | 39 in |
Overall Length | 26 in |
Table Length | 11 in |
Details
Item | Bench Drill Press |
Drive Type | Belt |
Swing | 13 in |
Voltage | 120V AC |
Motor HP | 1 hp |
Number of Speeds | 7 |
Capacity Steel | 1 in |
Spindle Speed | 420 to 4800 rpm |
Max. Spindle To Base | 26 3/4 in |
Hz | 60 |
Spindle to Table | 20 in |
Table Work Surface | 11 in x 11-51/64 in |
Spindle Taper | 2MT |
Spindle Travel | 3 3/8 in |
Corded/Banded | Corded |
Number of T-Slots | 2 |
Power Down Feed Included | No |
Phase | Single-Phase |
Drilling Capacity Wood | Not Specified |
Corded/Cordless | Corded |
Amps AC | 15.0 |
Capacity Cast Iron | 1 1/8 in |
Tilting Angle | Non-Tilting |
Includes | Chuck and Arbor, Halogen Work Light, Safety Drill Guard, Tool Ejector |
Tool Weight | 287 lb |
Application | Production Drill Press |
Current | 15 A |
Guard Included | Yes |
Speed Range | 420 to 4,800 RPM |
Motor Voltage | 115V AC ; Single-Phase |
Tapping Compatible | Yes |
Drill Press Type | Benchtop |
Spindle Speed Range | 420 RPM - 4,800 RPM |
Power Source | Corded |
Horsepower | 1 hp |
Chuck Style | Keyed |
Spindle-to-Column Distance | 6 1/2 in |
Table Slot | Yes |
Drill Press Application | Boring, Countersinking, Drilling, Reaming, Tapping |
Coolant System | No |
Maximum Spindle Speed | 4,800 RPM |
Drilling Capacity in Steel | 1 in |
Primary Material Application | Metal |
Drilling Capacity in Cast Iron | 1 1/8 in |
Table Shape | Rectangular |
Downfeed Type | Manual |
Minimum Spindle Speed | 420 RPM |
Nominal Voltage | 115V AC |
Number of Spindle Speeds | 7 |
Speed Control | Fixed |
Speed Adjustment | Step Pulley |
Description
Bench Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Benchtop, Drill Press Application Boring, Countersinking, Drilling, Reaming, Tapping, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 13 in, Spindle-to-Column Distance 6 1/2 in, Horsepower 1 hp, Voltage 120V AC, Spindle Taper 2MT, Number of Speeds 7, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 in, Drilling Capacity in Steel 1 in