Bench Grinder, 10 In, 1 HP, 120V, 10 A

DAYTON| Zoro #: G1904752| Mfr #: 2LKT2

$444.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grit: 36 and 60
Item: Bench Grinder
Voltage: 120/240
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1904752 Mfr #: 2LKT2
Grit: 36 and 60Item: Bench Grinder
Voltage: 120/240Wheel Dia.: 10"
Wheel Material: Aluminum OxidePhase: 1
No Load RPM: 1725Exhaust Port Size: 2-1/2"
Overall Height: 16"Overall Length: 24"
Arbor Size: 1"HP: 1
Amps: 10.0/5.0Wheels Center-Center: 20"
Wheel Width: 1"Hz: 60
Dust Collection: YesLight: No
Country of Origin (subject to change): Taiwan, Province of China

Description

Bench Grinder, 1 HP, Voltage 120/240, 1 Phase, Wheel Dia. 10 In., Dust Collection Yes, 10/5 Amps, 1725 No Load RPM, Wheel Width 1 In., Arbor Size 1 In., Wheels Center-Center 20 In., Overall Length 24 In., Overall Height 16 In., Exhaust Port Size 2-1/2 In., Wheel Material Aluminum Oxide, Grit 36 and 60, Light No, 60 Hz, Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, Single Point Dust Collection, 6 Ft Cord

Reviews