Bench Grinder, 10 In, 1 HP, 3 PH, 220/440 V

DAYTON| Zoro #: G1163897| Mfr #: 2LKT3

$500.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Light: No
Arbor Size: 1"
Dust Collection: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163897 Mfr #: 2LKT3
Light: NoArbor Size: 1"
Dust Collection: YesWheel Material: Aluminum Oxide
Overall Length: 24"HP: 1
Overall Height: 16"Voltage: 220/440
Phase: 3Wheel Width: 1"
Hz: 60Grit: 36 and 60
No Load RPM: 1725Item: Bench Grinder
Wheels Center-Center: 20"Wheel Dia.: 10"
Exhaust Port Size: 2-1/2"Country of Origin (subject to change): Taiwan, Province of China

Description

Finishing Function Grinding, Bench Grinder, Finishing Wheel Diameter 10 In., Voltage 220/440, 1 HP, Finishing Wheel Width 1 In., 3 Phase, Max. RPM 1725, Arbor Hole Size 1 In., 3.3/1.65 Amps, Standards CSA Certified, Dust Collection Yes, Wheels Center-Center 20 In., Overall Length 24 In., Overall Height 16 In., Exhaust Port Size 2-1/2 In., Wheel Material Aluminum Oxide, Grit 36 and 60, Light No, 60 Hz

Reviews