KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bench Grinder, 6 In, 1/3 HP, 115V, 3.5 A

DAYTON| Zoro #: G0802803| Mfr #: 2LKR6

$143.06 /ea

This item ships free. Details.Standard ground shipping.
Details:
Light: No
Arbor Size: 1/2"
Dust Collection: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0802803 Mfr #: 2LKR6
Light: NoArbor Size: 1/2"
Dust Collection: NoAmps: 3.5/1.75
Wheel Material: Aluminum OxideOverall Length: 18-1/2"
HP: 1/3Overall Height: 12"
Voltage: 120/240Phase: 1
Wheel Width: 3/4"Hz: 60
Wheel Dia.: 6"No Load RPM: 3450
Grit: 36 and 60Item: Bench Grinder
Wheels Center-Center: 14-1/4"Includes: Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, 6 Ft Cord
Country of Origin (subject to change): China

Description

Bench Grinder, 1/3 HP, Voltage 120/240 , 1 Phase, Wheel Dia. 6 In., Dust Collection No, 3.5/1.75 Amps, 3450 No Load RPM, Wheel Width 3/4 In., Arbor Size 1/2 In., Wheels Center-Center 14-1/4 In., Overall Length 18-1/2 In., Overall Height 10 In., Wheel Material Aluminum Oxide, Grit 36 and 60, Light No, 60 Hz, Includes Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, 6 Ft Cord

Reviews