KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bench Grinder, 6 In, 1/3 HP, Var 2000-3300

DAYTON| Zoro #: G1537654| Mfr #: 2LKR7

$185.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Light: No
Arbor Size: 1/2"
Dust Collection: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1537654 Mfr #: 2LKR7
Light: NoArbor Size: 1/2"
Dust Collection: YesOverall Length: 19-1/4"
Amps: 3.5HP: 1/3
Overall Height: 13"Voltage: 120
Phase: 1Wheel Width: 3/4"
Hz: 60Grit: 36 and 60
No Load RPM: 2000 to 3300Item: Bench Grinder
Wheel Material: Aluminum OxideWheel Dia.: 6"
Exhaust Port Size: 2-1/2"Country of Origin (subject to change): China

Description

Bench Grinder, 1/3 HP, Voltage 120 , 1 Phase, Wheel Dia. 6 In., Dust Collection Yes, 3.5 Amps, 2000 to 3300 No Load RPM, Wheel Width 3/4 In., Arbor Size 1/2 In., Wheels Center-Center 14-7/8 In., Overall Length 19-1/4 In., Overall Height 10-1/2 In., Exhaust Port Size 2-1/2 In., Wheel Material Aluminum Oxide, Grit 36 and 60, Light No, 60 Hz

Reviews