KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Bench Grinder, 6 In, 1/4 HP, 115V, 3 A

DAYTON| Zoro #: G1192563| Mfr #: 2LKR5

$133.65 /ea

This item ships free. Details.Standard ground shipping.
Details:
Light: No
Arbor Size: 1/2"
Dust Collection: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192563 Mfr #: 2LKR5
Light: NoArbor Size: 1/2"
Dust Collection: NoAmps: 3.0/1.5
Wheel Material: Aluminum OxideOverall Length: 18-1/2"
HP: 1/4Overall Height: 12"
Voltage: 120/240Phase: 1
Wheel Width: 3/4"Hz: 60
Wheel Dia.: 6"No Load RPM: 3450
Grit: 60Item: Bench Grinder
Wheels Center-Center: 14-1/4"Includes: Adjustable, Ratcheting Tool Rests, Adjustable Eye Shields With Hurricane Bolts, Spark Arrestors, Grinding Wheels, 6 Ft Cord
Country of Origin (subject to change): China

Description

Finishing Function Grinding, Bench Grinder, Finishing Wheel Diameter 6 In., Voltage 120/240, 1/4 HP, Finishing Wheel Width 3/4 In., 1 Phase, Max. RPM 3450, Arbor Hole Size 1/2 In., 3.0/1.5 Amps, Standards CSA Certified, Dust Collection No, Wheels Center-Center 14-1/4 In., Overall Length 18-1/2 In., Overall Height 12 In., Exhaust Port Size N/A, Wheel Material Aluminum Oxide, Grit 60, Light No, 60 Hz

Reviews