Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Bench Grinder, 8 In, 3/4 HP, 120 V, 7 A

  • Zoro #: G1762144
  • Mfr #: 2LKR9

$335.21

  • Phase: 1
  • Includes: Magnetic Switch, Tool Rest, Wheel Guards, Spark Guards, Rubber Mounts, Hex Wrench, Grinding Wheels
  • Wheel Material: Aluminum Oxide
See full product details
  • This item ships free.
  • Shipping & Returns
  • and get 15% off your first order

Dayton #2LKR9 Specifications

  • Zoro #: G1762144
  • Mfr #: 2LKR9
Phase: 1 Includes: Magnetic Switch, Tool Rest, Wheel Guards, Spark Guards, Rubber Mounts, Hex Wrench, Grinding Wheels
Wheel Material: Aluminum Oxide Standards: CSA Certified
HP: 3/4 Finishing Wheel Diameter: 8"
Arbor Hole Size: 5/8" Overall Length: 20-3/4"
Max. RPM: 3450 Overall Height: 13"
Finishing Wheel Width: 1" Wheels Center-Center: 16-1/2"
No Load RPM: 3450 Amps: 7.0/3.5
Exhaust Port Size: 2-1/2" Dust Collection: Yes
Grit: 36 and 60 Light: No
Wheel Dia.: 8" Item: Bench Grinder
Voltage: 120/240 Finishing Function: Grinding
Wheel Width: 1" Arbor Size: 5/8"
Hz: 60 Country of Origin (subject to change): China

Description

Bench grinders can also sharpen tools such as drill bits, chisels, and more. Take a look at the features for Dayton Bench Grinder. Voltage: 120/240, Hp: 3/4, Phase: 1.

Restrictions and Compliance

Hazardous material

Reviews of Dayton #2LKR9