DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Birdscreen, 10 1/2 In

DAYTON| Zoro #: G1370643| Mfr #: 4YY78

$24.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Use w/Dayton Ventilators: 1MBE6 to 1MBE8, 2RB65, 4HZ36, 4HZ47, 4YY13 to 4YY15, 5DVL4 to 5DVL8, 5DVP8, 5DVP9, 5DVR2, 6KWH9, 6KWJ2, 6KWJ3, 16D522, 16D523
Type: Concentric Ring
Wire Spacing OC (In.): 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370643 Mfr #: 4YY78
Use w/Dayton Ventilators: 1MBE6 to 1MBE8, 2RB65, 4HZ36, 4HZ47, 4YY13 to 4YY15, 5DVL4 to 5DVL8, 5DVP8, 5DVP9, 5DVR2, 6KWH9, 6KWJ2, 6KWJ3, 16D522, 16D523Type: Concentric Ring
Wire Spacing OC (In.): 3/4Finish: zinc plated
Item: BirdscreenFunction: Protects Fan from Birds, Small Ojects and Debris
Country of Origin (subject to change): United States

Description

Birdscreen, Concentric Ring Type, Zinc Plated Finish, Wire Spacing OC 3/4 In., Protects Fan from Birds, Small Ojects and Debris, Use w/Dayton Ventilators G0514735 to G1665982, G2296427, G3137592 - G0589906, G2476555 to G0574892, G1049587 to G2298301, G2409617, G1393716, G1301535, 6KWH9, 6KWJ2, 6KWJ3

Reviews