SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Birdscreen, 12 1/4 In

DAYTON| Zoro #: G1011674| Mfr #: 4YY79

$37.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Spacing OC (In.): 3/4Item: BirdscreenFinish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1011674 Mfr #: 4YY79
Wire Spacing OC (In.): 3/4Item: Birdscreen
Finish: zinc platedFunction: Protects Fan from Birds, Small Ojects and Debris
Use w/Dayton Ventilators: 1MBE9, 1MBF1, 2RB66, 3ATT8, 3ATT9, 3ATU1 to 3ATU3, 4HZ48 to 4HZ55, 4YY16, 4YY17, 5DVL9, 5DVN0, 5DVR3, 5DVR4, 5PV06, 6KWH7, 6KWJ0, 6KWJ1, 16D524, 16D525Type: Concentric Ring
Country of Origin (subject to change): United States

Description

Birdscreen, Concentric Ring Type, Zinc Plated Finish, Wire Spacing OC 3/4 In., Protects Fan from Birds, Small Ojects and Debris, Use w/Dayton Ventilators 1MBE9, 1MBF1, 2RB66, 3ATT8, 3ATT9, 3ATU1 to 3ATU3, 4HZ48 to 4HZ55, 4YY16, 4YY17, 5DVL9, 5DVN0, 5DVR3, 5DVR4, 5PV06, 6KWH7, 6KWJ0, 6KWJ1, 16D524, 16D525

Reviews