SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Birdscreen, 13 1/2 In

DAYTON| Zoro #: G0338877| Mfr #: 4YY80

$40.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Wire Spacing OC (In.): 3/4Item: BirdscreenFinish: zinc plated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338877 Mfr #: 4YY80
Wire Spacing OC (In.): 3/4Item: Birdscreen
Finish: zinc platedFunction: Protects Fan from Birds, Small Ojects and Debris
Use w/Dayton Ventilators: 1MBF2, 4HZ56 to 4HZ59, 4YY18, 4YY19, 5PV07, 5PV08, 3ATU4 to 3ATU8, 5DVN1, 5DVN2, 5DVR0, 5DVR1, 6KWH8Type: Concentric Ring
Country of Origin (subject to change): United States

Description

Birdscreen, Concentric Ring Type, Zinc Plated Finish, Wire Spacing OC 3/4 In., Protects Fan from Birds, Small Ojects and Debris, Use w/Dayton Ventilators 1MBF2, 4HZ56 to 4HZ59, 4YY18, 4YY19, 5PV07, 5PV08, 3ATU4 to 3ATU8, 5DVN1, 5DVN2, 5DVR0, 5DVR1, 6KWH8

Reviews