20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blade, Fan, 16 In

DAYTON| Zoro #: G2200283| Mfr #: 2C406

$55.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2200283 Mfr #: 2C406
Blade Material: AluminumItem: Propeller
Type: ReplacementNumber of Blades: 3
Rotation: CW Facing DischargeMax. RPM: 1725
Remarks: View Catalog Page For Better Selection CriteriaPropeller Dia. (In.): 16
Bore Dia. (In.): 5/16Pitch (Deg.): 16
Required HP @ Higher RPM: 1/30Required HP @ Lower RPM: 1/70
RPM Low: 1050RPM High: 1550
CFM @ 0.000-In. SP: 1310/887CFM @ 0.125-In. SP: 1051/522
CFM @ 0.250-In. SP: 798/335Blade Height (In.): 2-3/32
Blade Width (In.): 7Country of Origin (subject to change): United States

Product Description

Aluminum Fan Blade, Diameter 16 In, Motor Power Rating 1/70 HP, Bore Size 5/16 Inch, CW, 1050 RPM

Product Reviews

Save 15%. Sign up for Z-mail.