Blade, Fan, 18 In

DAYTON| Zoro #: G1635435| Mfr #: 2C360

$55.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1635435 Mfr #: 2C360
Blade Material: AluminumItem: Propeller
Type: ReplacementNumber of Blades: 3
Rotation: CW Facing DischargeMax. RPM: 1725
Remarks: View Catalog Page For Better Selection CriteriaPropeller Dia. (In.): 18
Bore Dia. (In.): 3/8Pitch (Deg.): 11
Required HP @ Higher RPM: 1/20Required HP @ Lower RPM: 1/60
RPM Low: 1050RPM High: 1550
CFM @ 0.000-In. SP: 1379/934CFM @ 0.125-In. SP: 1053/579
CFM @ 0.250-In. SP: 870/350Blade Height (In.): 2-1/8
Blade Width (In.): 9-3/16Country of Origin (subject to change): United States

Product Description

Aluminum Fan Blade, Diameter 18 In, Motor Power Rating 1/60 HP, Bore Size 3/8 Inch, CW, 1050 RPM

Product Reviews

Save 15%. Sign up for Z-mail.