Dayton
Blade, Fan, 18 In, Max. RPM: 1725
Mfr # 2C363
Zoro # G1515202
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 18 in
- Bore Dia. (In.) 5/8 in
- Number of Blades 3
- CFM @ 0.000-In. SP 3408/2252
- CFM @ 0.125-In. SP 3180/1868
Explore More Products
- DAYTON Propeller, 24 In, 5/8 Bore, 6720 CFM 3GTG4
- DAYTON Propeller, Dia 7 In, Bore Dia 5/16 In 2MXZ2
- DAYTON Replacement Blade, 42 In., RPM: 850 23NU06
- DAYTON Propeller, Dia 4 1/2 In, 30 Deg Pitch 2PYN5
- DAYTON Replacement Propeller, 30 In Dia 4DFU4
- DAYTON Propeller, Dia 6 In, 30 Deg Pitch 2PYR8
- DAYTON Propeller, 18 In, 3/4 Bore, 3410 CFM 3GRE4
- DAYTON Propeller, 20" Dia., 22.5 Deg. Pitch VE10E031PG
- DAYTON Propeller, 24" Dia., 24.2 Deg. Pitch VE10D979PG
- DAYTON Replacement Blade, 36 In., HP: 1/2 hp 23NU05
- DAYTON Blade, Fan, 30 In 2C374
- Dayton Fan Blades and Propellers