Blade, Fan, 18 In

DAYTON| Zoro #: G2300112| Mfr #: 4C461

$62.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2300112 Mfr #: 4C461
CFM @ 0.500-In. SP: -CFM @ 0.375-In. SP: -
Rotation: CW Facing DischargeBlade Material: Aluminum
Remarks: View Catalog Page For Better Selection CriteriaItem: Propeller
Dimension B (In.): -Dimension A (In.): -
Type: ReplacementNumber of Blades: 3
Keyway (In.): -Max. RPM: 1725
Propeller Dia. (In.): 18Bore Dia. (In.): 5/8
Pitch (Deg.): 23Required HP @ Higher RPM: 1/4
Required HP @ Lower RPM: 1/12RPM Low: 1140
RPM High: 1725CFM @ 0.000-In. SP: 3082/2037
CFM @ 0.125-In. SP: 2842/1656CFM @ 0.250-In. SP: 2584/1331
Blade Height (In.): 3-3/4Blade Width (In.): 9-3/16
Required Motor HP: -Country of Origin (subject to change): United States

Product Description

Fan Blade, Blade Diameter 18 In, Air Flow @ 0.000 Inch Static Pressure 1875 CFM, Air Flow @ 0.125 Inch Static Pressure 1625 CFM, Air Flow @ 0.250 Inch Static Pressure 1125 CFM, Air Flow @ 1050 RPM 2220 CFM, Air Flow @ 1140 RPM 2550 CFM, Air Flow @ 1550 RPM 3340 CFM, Air Flow @ 1725 RPM 3830 CFM, Power Rating @ 1050 RPM 1/20 HP, Power Rating @ 1140 RPM 1/12 HP

Product Reviews

Save 15%. Sign up for Z-mail.