Blade, Fan, 20 In

DAYTON| Zoro #: G1998315| Mfr #: 4C230

$64.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1998315 Mfr #: 4C230
Blade Material: AluminumItem: Propeller
Type: ReplacementNumber of Blades: 3
Keyway (In.): -Rotation: CW Facing Discharge
Max. RPM: 1725Remarks: View Catalog Page For Better Selection Criteria
Propeller Dia. (In.): 20Bore Dia. (In.): 1/2
Pitch (Deg.): 23Required HP @ Higher RPM: 1/4
Required HP @ Lower RPM: 1/15RPM Low: 1050
RPM High: 1500CFM @ 0.000-In. SP: 3697/2588
CFM @ 0.125-In. SP: 3479/2246CFM @ 0.250-In. SP: 3221/1643
Blade Height (In.): 3-7/8Blade Width (In.): 9-5/8
Dimension B (In.): -Dimension A (In.): -
Required Motor HP: -CFM @ 0.500-In. SP: -
CFM @ 0.375-In. SP: -Country of Origin (subject to change): United States

Product Description

Aluminum Fan Blade, Diameter 20 In, Motor Power Rating 1/15 HP, Bore Size 1/2 Inch, CW, 1050 RPM

Product Reviews

Save 15%. Sign up for Z-mail.