BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Blade, Fan, 24 In, 1 HP

DAYTON| Zoro #: G2105126| Mfr #: 4C904

$80.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.000-In. SP: 7600Number of Blades: 4Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105126 Mfr #: 4C904
CFM @ 0.000-In. SP: 7600Number of Blades: 4
Requires: Interchangeable Hex Hub 2A563 or 2A564 or 2A565Max. RPM: 1140
Item: Replacement PropellerCFM @ 0.300-In. SP: 6066
Propeller Dia. (In.): 24Propeller Material: Aluminum
Rotation: CWSpiders: Galvalume
For Use With: Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit HeatersPitch (Deg.): 33
Min. HP: 1Country of Origin (subject to change): United States

Description

Replacement Propeller, Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 7600, CFM @ 0.300-In. SP 6066, Min. HP 1, Max. RPM 1140, Pitch (Deg.) 33, CW Rotation, Number of Blades 4, Propeller Material Aluminum, Galvalume Spiders, For Use With Air Conditioning Condensers, Heat Pumps, Heat Exchangers and Unit Heaters, Requires Interchangeable Hex Hub 2A563 or 2A564 or 2A565

Reviews