Blade, Fan, 24 In

DAYTON| Zoro #: G1086364| Mfr #: 2C370

$56.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086364 Mfr #: 2C370
Blade Material: AluminumItem: Propeller
Type: ReplacementNumber of Blades: 3
Rotation: CW Facing DischargeMax. RPM: 1725
Remarks: View Catalog Page For Better Selection CriteriaPropeller Dia. (In.): 24
Bore Dia. (In.): 1/2Pitch (Deg.): 11
Required HP @ Higher RPM: 1/4Required HP @ Lower RPM: 1/12
RPM Low: 1140RPM High: 1725
CFM @ 0.000-In. SP: 3573/2361CFM @ 0.125-In. SP: 3290/1949
CFM @ 0.250-In. SP: 3023/1599Blade Height (In.): 2-7/8
Blade Width (In.): 11-13/16Country of Origin (subject to change): United States

Product Description

Aluminum Fan Blade, Diameter 24 In, Motor Power Rating 1/12 HP, Bore Size 1/2 Inch, CW, 1140 RPM

Product Reviews

Save 15%. Sign up for Z-mail.