Blade, Fan, 24 In

DAYTON| Zoro #: G0832693| Mfr #: 2C372

$84.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0832693 Mfr #: 2C372
CFM @ 0.500-In. SP: -CFM @ 0.375-In. SP: -
Rotation: CW Facing DischargeBlade Material: Aluminum
Remarks: View Catalog Page For Better Selection CriteriaItem: Propeller
Dimension B (In.): -Dimension A (In.): -
Type: ReplacementNumber of Blades: 3
Keyway (In.): -Max. RPM: 1725
Propeller Dia. (In.): 24Bore Dia. (In.): 1/2
Pitch (Deg.): 18Required HP @ Higher RPM: 1/2
Required HP @ Lower RPM: 1/6RPM Low: 1140
RPM High: 1725CFM @ 0.000-In. SP: 5723/3782
CFM @ 0.125-In. SP: 5456/3281CFM @ 0.250-In. SP: 5097/2871
Blade Height (In.): 4Blade Width (In.): 11-13/16
Required Motor HP: -Country of Origin (subject to change): United States

Product Description

Aluminum Fan Blade, Diameter 24 In, Motor Power Rating 1/6 HP, Bore Size 1/2 Inch, CW, 1140 RPM

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.