Blade, Fan, 24 In

DAYTON| Zoro #: G0466094| Mfr #: 4C464

$86.86 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0466094 Mfr #: 4C464
Blade Material: AluminumItem: Propeller
Type: ReplacementNumber of Blades: 3
Keyway (In.): -Rotation: CW Facing Discharge
Max. RPM: 1725Remarks: View Catalog Page For Better Selection Criteria
Propeller Dia. (In.): 24Bore Dia. (In.): 5/8
Pitch (Deg.): 14Required HP @ Higher RPM: 1/4
Required HP @ Lower RPM: 1/12RPM Low: 1050
RPM High: 1500CFM @ 0.000-In. SP: 3908/2736
CFM @ 0.125-In. SP: 3588/2250CFM @ 0.250-In. SP: 3227/1851
Blade Height (In.): 3-13/32Blade Width (In.): 11-13/16
Dimension B (In.): -Dimension A (In.): -
Required Motor HP: 1/10CFM @ 0.500-In. SP: -
CFM @ 0.375-In. SP: -Country of Origin (subject to change): United States

Product Description

Fan Blade, Blade Diameter 24 In, Air Flow @ 0.000 Inch Static Pressure 2625 CFM, Air Flow @ 0.125 Inch Static Pressure 2175 CFM, Air Flow @ 0.250 Inch Static Pressure 1750 CFM, Air Flow @ 1050 RPM 3300 CFM, Air Flow @ 1140 RPM 3630 CFM, Air Flow @ 1550 RPM 4950 CFM, Air Flow @ 1725 RPM 5600 CFM, Power Rating @ 1050 RPM 1/12 HP, Power Rating @ 1140 RPM 1/10 HP

Product Reviews

Save 15%. Sign up for Z-mail.