15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Blade, Fan, 30 In

DAYTON| Zoro #: G1695994| Mfr #: 4C457

$123.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1695994 Mfr #: 4C457
CFM @ 0.500-In. SP: -CFM @ 0.375-In. SP: -
Rotation: CW Facing DischargeBlade Material: Aluminum
Remarks: View Catalog Page For Better Selection CriteriaItem: Propeller
Dimension B (In.): -Dimension A (In.): -
Type: ReplacementNumber of Blades: 3
Keyway (In.): -Max. RPM: 1140
Propeller Dia. (In.): 30Bore Dia. (In.): 5/8
Pitch (Deg.): 20Required HP @ Higher RPM: 1/2
Required HP @ Lower RPM: 1/4RPM Low: 800
RPM High: 1075CFM @ 0.000-In. SP: 6122/4556
CFM @ 0.125-In. SP: 5322/3568CFM @ 0.250-In. SP: 4676/2755
Blade Height (In.): 4-7/16Blade Width (In.): 11-7/8
Required Motor HP: -Country of Origin (subject to change): United States

Product Description

Aluminum Fan Blade, Diameter 30 In, Motor Power Rating 1/4 HP, Bore Size 5/8 Inch, CW, 800 RPM

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.