Blower, 10 1/2 In

DAYTON| Zoro #: G1428917| Mfr #: 7H125

$1,164.49 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1428917 Mfr #: 7H125
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 9-1/8
Dimension S (In.): 20-1/2Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 3/4
Includes: Epoxy Coated Steel Weather Proof Drive CoverHeight (In.): 21-7/8
Dimension H (In.): 7-7/8Dimension E (In.): 14-1/4
Dimension F (In.): 10-3/4Dimension M (In.): 19-7/8
Dimension N (In.): 6Dimension J (In.): 6-3/4
Dimension L (In.): 8-1/16Max. Inlet Temp. (Deg. F): 250
Width (In.): 17-3/16Rotation: CW
Dimension P (In.): 12-7/8Dimension X (In.): 14
Wheel Material: SteelDimension T (In.): 17
Max. Ambient Temp. (F): 104Outlet Width (In.): 8
Outlet Height (In.): 11-3/4Wheel Width (In.): 5-5/16
Item: BlowerWheel Dia. (In.): 10-1/2
Inlet Dia. (In.): 12-7/8Dimension C (In.): 11-3/4
Dimension B (In.): 13Dimension A (In.): 12-7/8
Depth (In.): 27Dimension D (In.): 8
Type: Backward Incline Belt Drive With Drive PackageBlower RPM: 2350
CFM @ 1.000-In. SP: 1383CFM @ 3.000-In. SP: -
CFM @ 0.750-In. SP: 1447CFM @ 1.250-In. SP: 1310
Phase: 1CFM @ 0.500-In. SP: 1506
CFM @ 4.000-In. SP: -Motor RPM: 1725
CFM @ 0.250-In. SP: 1560CFM @ 3.500-In. SP: -
Motor HP: 1/2Assembled/Unassembled: Unassembled
Max. BHP: 0.50Voltage: 115/230
Full Load Amps: 7.8/3.9Motor Type: Capacitor Start
dBA @ 5 Feet: 67Motor Frame: 56
CFM @ 2.500-In. SP: -Sones @ 2.000-In. SP @ 5 Ft.: -
Motor Enclosure: Open DripproofCFM @ 2.000-In. SP: 1005
Motor HP Range: -Hz: 60
CFM @ 1.500-In. SP: 1227Country of Origin (subject to change): United States

Product Description

Blower, Backward Incline, Belt Drive, Unassembled, Wheel Diameter 10 1/2 Inches, Shaft Diameter 3/4 Inch, Airflow @ 0.250/1.000/2.000 Inch Static Pressure 1560/1383/1005 CFM, Blower Speed 2350 RPM, Includes 1/2 HP 115/230 Volt 1 Phase Motor, Drives And Weatherproof Drive Cover, Height 21 7/8 Inches, Width 25 7/8 Inches, Depth 17 3/16 Inches, Inlet Diameter 12 7/8 Inches, Outlet Height 11 3/4 Inches, Outlet Width 8 Inches,Max Inlet Air Temperature 250 Degrees F,CW Rotation Viewed From Drive Side

Product Reviews

Save 15%. Sign up for Z-mail.