Blower, 10-1/4In, BD, Less Mtr, Whl w/ 7-1/8

DAYTON| Zoro #: G2049713| Mfr #: 5NRC8

$216.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Housing Height (In.): 14-3/16Housing Depth (In.): 12-1/2Discharge Height (In.): 6-5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2049713 Mfr #: 5NRC8
Housing Height (In.): 14-3/16Housing Depth (In.): 12-1/2
Discharge Height (In.): 6-5/16Wheel Width (In.): 6-3/4
Housing Finish: NoneBearing Type: Ball
Wheel Dia. (In.): 10-1/4Type: Double Inlet Forward Curve, Belt Drive, Less Motor
Includes: Motor Mounting Bracket, Isolation Grommets and Mounting HardwareDischarge Width (In.): 9-3/16
Shaft Dia.: 3/4"Max. Inlet Temp. (Deg. F): 150
Max. Ambient Temp. (F): 104Mounting: Multipostion
Item: BlowerWheel Material: Steel
Housing Width (In.): 9 3/16Housing Material: Galvanized Steel
Country of Origin (subject to change): China

Description

Blower, Double Inlet Forward Curve, Belt Drive, Less Motor, Wheel Dia. (In.) 10-1/4, Shaft Dia. 3/4 In., Housing Height (In.) 14-3/16, Housing Width (In.) 9 3/16, Housing Depth (In.) 12-1/2, Discharge Height (In.) 6-5/16, Discharge Width (In.) 9-3/16, Multipostion Mounting, Bearing Type Ball, Housing Material Steel, Housing Finish Gray, Includes Motor Mounting Bracket, Isolation Grommets and Mounting Hardware

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews