Blower, 10 5/8 In

DAYTON| Zoro #: G1821687| Mfr #: 7HR67

$821.29 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1821687 Mfr #: 7HR67
Housing Finish: NoneDimension K (In.): 8-1/4
Dimension S (In.): 3-1/8Bearing Type: Ball
Housing Material: Galvanized SteelShaft Dia. (In.): 3/4
Mounting Position: Blower Shaft HorizontalDimension G (In.): 11-1/4
Dimension H (In.): 10-3/8Dimension E (In.): 11-3/8
Dimension F (In.): 10-7/8Dimension M (In.): 8
Dimension J (In.): 10-1/8Dimension L (In.): 18
Max. Inlet Temp. (Deg. F): 150Dimension Y (In.): 13/16
Dimension Z (In.): 1/2Discharge Height (In.): 11-3/8
Discharge Width (In.): 8-1/4Dimension X (In.): 5/16
Wheel Material: SteelMax. Ambient Temp. (F): 104
Dimension T (In.): 1-1/16Wheel Width (In.): 6-7/16
Wheel Dia. (In.): 11-1/8Inlet Dia. (In.): 10-7/8
Dimension C (In.): 8Item: Blower
Dimension B (In.): 16-5/16Dimension A (In.): 17-1/2
Housing Width (In.): 8-1/4Housing Length (In.): 16-5/16
Housing Height (In.): 17-1/2Dimension D (In.): 11/16
Type: Belt Drive, Single Inlet Forward Curve With Drive PackageMax. Blower RPM: 1350
Voltage: 115/230Full Load Amps: 19.6/9.8
Rotation: CCW Viewing Drive SideDimension R (In.): 3/4
Motor Type: Capacitor-StartCFM @ 0.500-In. SP: 2170
Motor Enclosure: Open DripproofCFM @ 0.250-In. SP: 2320
Hz: 60CFM @ 0.125-In. SP: 2380
Blower RPM: 1350CFM @ 1.000-In. SP: 1830
Phase: 1CFM @ 0.750-In. SP: 2020
Motor RPM: 1725Assembled/Unassembled: Unassembled
Motor HP: 1-1/2Motor Insulation: Class B
Country of Origin (subject to change): Multiple

Product Description

Blower, Belt Drive, Single Inlet Forward Curve With Drive Package, Wheel Dia. 11-1/8 In., CFM @ 0.125-In. SP 2380, @ 0.250-In. SP 2320, @ 0.500-In. SP 2170, Max. Inlet Temp. 150 Deg. F, Voltage 115/230, 60 Hz, 1 Phase, Motor HP 1-1/2, Housing Height 17-1/2 In., Housing Width 8-1/4 In., Housing Length 16-5/16 In., Inlet Dia. 10-7/8 In., Discharge Width 8-1/4 In., Discharge Height 11-3/8 In., Housing Material Galvanized Steel, Housing Finish None

Product Reviews

Save 15%. Sign up for Z-mail.