Blower, 10 9/16 In

DAYTON| Zoro #: G1109656| Mfr #: 7D755

$969.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1109656 Mfr #: 7D755
Dimension V (In.): 7/16Dimension S (In.): 20-9/16
Housing Finish: Gray Polyester EpoxyDimension K (In.): 8
Hz: 60Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 3/4
Stock No.: 4C129Dimension X (In.): 14
Blower RPM: -Dimension G (In.): 8-5/8
Dimension H (In.): 7-1/4Dimension E (In.): 14-1/4
Dimension F (In.): 10-3/4Dimension M (In.): 17-3/4
Dimension N (In.): 2-7/8Dimension J (In.): 6-1/2
Dimension L (In.): 7-5/8Max. Inlet Temp. (Deg. F): 180
Dimension R (In.): -Motor HP Range: -
Discharge Height (In.): 4Discharge Width (In.): 3-1/2
Rotation: CWType: With Drive Package
Dimension P (In.): -Wheel Material: Aluminum
Max. Ambient Temp. (F): 104Dimension Q (In.): 6
CFM @ 12.00-In. SP: -Dimension T (In.): 17
Motor Enclosure: Open DripproofWheel Width (In.): 3
Item: High Pressure BlowerWheel Dia. (In.): 10-5/8
CFM @ 13.00-In. SP: -Inlet Dia. (In.): 6
Dimension C (In.): 4Dimension B (In.): 13
Dimension A (In.): 12-7/8Housing Width (In.): 20
Housing Length (In.): 16Housing Height (In.): 21
Dimension D (In.): 3-1/2Motor Type: Capacitor Start
CFM @ 8.000-In. SP: -Motor Frame: 48
CFM @ 7.000-In. SP: 249 @3400 RPMPhase: 1
CFM @ 6.000-In. SP: 333 @3300 RPMMotor RPM: 3450
CFM @ 5.000-In. SP: 392 @3200 RPMMotor HP: 3/4
CFM @ 11.00-In. SP: -Max. Blower RPM: 3400
CFM @ 10.00-In. SP: -Full Load Amps: 11.8/5.9
Motor Insulation: Class AdBA @ 5 Feet: 86
CFM @ 3.000-In. SP: 488 @3000 RPMCFM @ 2.000-In. SP: 532 @2900 RPM
CFM @ 4.000-In. SP: 442 @3100 RPMCFM @ 1.000-In. SP: 573 @2800 RPM
Voltage: 115/230CFM @ 9.000-In. SP: -
Country of Origin (subject to change): United States

Product Description

Unassembled High Pressure Belt Drive Radial Blade Blower, Wheel Diameter 10 9/16 Inches, Airflow @ 1.000/4.000/8.000 Inches Static Pressure 590/450/360 CFM, Includes 3/4 HP 115/230 Volt Open Dripproof Single Phase Motor and Drives, Inlet Diameter 6 Inches, Outlet Height 4 Inches, Outlet Width 3 1/2 Inches, Overall Height 21 Inches, Overall Width 20 Inches, Overall Depth 16 Inches, Maximum Inlet Air Temperature 180 Degrees F, CW Rotation Viewed From Drive Side, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.