Blower, 10 9/16 In

DAYTON| Zoro #: G1967901| Mfr #: 7D756

$1,042.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1967901 Mfr #: 7D756
Dimension V (In.): 7/16Dimension S (In.): 20-9/16
Housing Finish: Gray Polyester EpoxyDimension K (In.): 8
Hz: 60Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 3/4
Stock No.: 4C129Dimension X (In.): 14
Blower RPM: -Dimension G (In.): 8-5/8
Dimension H (In.): 7-1/4Dimension E (In.): 14-1/4
Dimension F (In.): 10-3/4Dimension M (In.): 17-3/4
Dimension N (In.): 2-7/8Dimension J (In.): 6-1/2
Dimension L (In.): 7-5/8Max. Inlet Temp. (Deg. F): 180
Dimension R (In.): -Motor HP Range: -
Discharge Height (In.): 4Discharge Width (In.): 3-1/2
Rotation: CWType: With Drive Package
Dimension P (In.): -Wheel Material: Aluminum
Max. Ambient Temp. (F): 104Dimension Q (In.): 6
CFM @ 12.00-In. SP: -Dimension T (In.): 17
Motor Enclosure: Open DripproofWheel Width (In.): 3
Item: High Pressure BlowerWheel Dia. (In.): 10-5/8
CFM @ 13.00-In. SP: -Inlet Dia. (In.): 6
Dimension C (In.): 4Dimension B (In.): 13
Dimension A (In.): 12-7/8Housing Width (In.): 20
Housing Length (In.): 16Housing Height (In.): 21
Dimension D (In.): 3-1/2CFM @ 6.000-In. SP: 427 @3500 RPM
Motor RPM: 3450CFM @ 5.000-In. SP: 471 @3400 RPM
Motor HP: 1CFM @ 11.00-In. SP: -
Max. Blower RPM: 3700CFM @ 10.00-In. SP: -
Full Load Amps: 13.4/6.8-6.7Motor Insulation: Class B
dBA @ 5 Feet: 87CFM @ 3.000-In. SP: 579 @3300 RPM
CFM @ 2.000-In. SP: 614 @3200 RPMCFM @ 4.000-In. SP: 527 @3350 RPM
CFM @ 1.000-In. SP: 648 @3100 RPMVoltage: 115/208-230
CFM @ 9.000-In. SP: -Motor Type: Capacitor Start
CFM @ 8.000-In. SP: 317 @3700 RPMMotor Frame: 56
CFM @ 7.000-In. SP: 378 @3600 RPMPhase: 1
Country of Origin (subject to change): United States

Product Description

Unassembled High Pressure Belt Drive Radial Blade Blower, Wheel Diameter 10 9/16 Inches, Airflow @ 1.000/4.000/8.000 Inches Static Pressure 670/540/330 CFM, Includes 1 HP 115/208-230 Volt Open Dripproof Single Phase Motor and Drives, Inlet Diameter 6 Inches, Outlet Height 4 Inches, Outlet Width 3 1/2 Inches, Overall Height 21 Inches, Overall Width 20 Inches, Overall Depth 16 Inches, Maximum Inlet Air Temperature 180 Degrees F, CW Rotation Viewed From Drive Side, Includes Weatherproof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.