SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower, 101 cfm, 115V, 0.52A, 2380 rpm

DAYTON| Zoro #: G2103403| Mfr #: 1TDV1

$96.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
CFM @ 0.100-In. SP: 99Bearing Type: BallOutlet Width: 1-11/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2103403 Mfr #: 1TDV1
CFM @ 0.100-In. SP: 99Bearing Type: Ball
Outlet Width: 1-11/16"Max. Ambient Temp.: 104 Degrees F
Overall Width: 5-1/8"Blower Voltage: 115VAC
CFM @ 0.200-In. SP: 96CFM @ 0.800-In. SP: 80
Motor Insulation: Class BBlower Thermal Protection: Auto
CFM @ 0.000-In. SP: 101Inlet Dia.: 4-3/4"
CFM @ 0.500-In. SP: 90Blower Item: OEM Specialty Blower
Overall Height: 7-3/8"Phase: 1
Housing Color: BlackItem: OEM Blower
Wheel Type: Forward CurveFull Load Amps: 0.52
Dimension E: 10-7/8"Hz: 50/60
Housing Material: Rolled SteelLead Length: 13"
Blower Wheel Width: 1-7/8"Blower Wheel Diameter: 4-9/16"
Max. Inlet Temp.: 450 Degrees FDimension A: 7"
Motor Enclosure: OpenOverall Depth: 7"
CFM @ 0.400-In. SP: 92Blower Motor Type: Permanent Split Capacitor
Dimension C: 5-1/8"Blower Conduit Box: Yes
Agency Compliance: UL Recognized US and Canada (E47479), CEOutlet Height: 2-9/16"
Drive Type: DirectCFM @ 0.700-In. SP: 83
Blower Outlet Shape: RectangularRPM: 2380
With Flange: NoCFM @ 0.600-In. SP: 86
Dimension B: 7-3/8"Mounting Position: All Position
Dimension F: 3-3/8"CFM @ 0.300-In. SP: 94
Housing Finish: FlatReplaces: 4C723
Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 4-9/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 115VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 101, 50/60 Hz, 1 Phase, Full Load Amps 0.52, RPM 2380, Max. Inlet Temp. 450 Degrees F, Inlet Dia. 4-3/4 In., Overall Height 7-3/8 In., Overall Width 5-1/8 In., Overall Depth 7 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews