KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower, 102 cfm, 230V, 0.25A, 2550 rpm

DAYTON| Zoro #: G0307203| Mfr #: 3FRG1

$108.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Phase: 1
Blower Conduit Box: Yes
Mounting Position: All Position
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0307203 Mfr #: 3FRG1
Phase: 1Blower Conduit Box: Yes
Mounting Position: All PositionMax. Inlet Temp.: 104 Degrees F
Housing Finish: FlatItem: OEM Blower
Blower Outlet Shape: RectangularCFM @ 0.600-In. SP: 86
Dimension A: 7"Lead Length: 13"
CFM @ 0.400-In. SP: 92Housing Color: Black
Blower Wheel Width: 1-7/8"Dimension E: 10-7/8"
Housing Material: Rolled SteelCFM @ 0.300-In. SP: 94
Overall Depth: 7"Hz: 50/60
CFM @ 0.000-In. SP: 102Overall Height: 7-3/8"
Full Load Amps: 0.25Overall Width: 5-3/8"
Blower Motor Type: Permanent Split CapacitorOutlet Height: 2-9/16"
Inlet Dia.: 4-3/4"CFM @ 0.100-In. SP: 99
Blower Thermal Protection: AutoCFM @ 0.200-In. SP: 96
Motor Enclosure: OpenDrive Type: Direct
Outlet Width: 1-11/16"Blower Voltage: 230VAC
Wheel Type: Forward CurveAgency Compliance: UL Recognized US and Canada (E47479), CE
With Flange: NoMax. Ambient Temp.: 104 Degrees F
RPM: 2550Bearing Type: Ball
Dimension B: 7-3/8"CFM @ 0.700-In. SP: 83
Dimension C: 5-3/8"Motor Insulation: Class B
CFM @ 0.500-In. SP: 90Blower Item: OEM Specialty Blower
Dimension F: 3-3/8"CFM @ 0.800-In. SP: 80
Blower Wheel Diameter: 4-9/16"Country of Origin (subject to change): China

Description

OEM Blower, Blower Outlet Shape Rectangular, No, Blower Wheel Diameter 4-9/16 In., Blower Wheel Width 1-7/8 In., Blower Voltage 230VAC, Blower Motor Type Permanent Split Capacitor, Blower Thermal Protection Auto, Blower Conduit Box Yes, CFM @ 0.000-In. SP 102, 50/60 Hz, 1 Phase, Full Load Amps 0.25, RPM 2550, Max. Inlet Temp. 104 Degrees F, Overall Height 7-3/8 In., Overall Width 5-3/8 In., Overall Depth 7 In., Includes -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews