Blower, 11-1/8 In, 1/3 HP, 230/460 Volts

DAYTON| Zoro #: G1936164| Mfr #: 7A0T7

$1,671.62 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1936164 Mfr #: 7A0T7
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Bearing Type: BallHousing Material: Steel
Mounting Position: Shaft HorizontalMax. Inlet Temp. (Deg. F): 300
Phase: 3Motor Type: 3-Phase
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherproof Drive Cover, Motor, Belts and SheavesMax. BHP: 0.33
Dimension G (In.): 11-1/4Sones @ 0.750-In. SP @ 5 Ft.: 11.1
Wheel Type: Backward InclineInlet Dia. (In.): 11
Dimension F (In.): 20-3/8Max. Blower RPM: 3346
Voltage: 230/460Dimension E (In.): 22-1/4
CFM @ 2.500-In. SP: -Motor Enclosure: Totally Enclosed Nonventilated
Housing Width (In.): 25-3/4Dimension C (In.): 15-1/2
CFM @ 2.000-In. SP: -Hz: 60
Housing Height (In.): 23-3/4CFM @ 1.500-In. SP: 738
Dimension B (In.): 8-1/4Dimension K (In.): 8-5/8
Housing Depth (In.): 20-1/8CFM @ 1.000-In. SP: 1109
Dimension A (In.): 11Blower RPM: 1833
Full Load Amps: 1.2/0.60CFM @ 0.750-In. SP: 1215
CFM @ 0.500-In. SP: 1307Wheel Dia. (In.): 11-1/8
Dimension N (In.): 16Discharge Width (In.): 8-1/4
CFM @ 0.250-In. SP: 1383Shaft Dia. (In.): 3/4
Dimension M (In.): 15-1/8Discharge Height (In.): 23-3/4
Motor RPM: 1725Dimension J (In.): 20-1/8
Motor Insulation: Class AMotor HP: 1/3
Dimension H (In.): 11-1/2CFM @ 3.000-In. SP: -
Wheel Material: AluminumCountry of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 11-1/8 In, CFM @ 0250-In SP 13-1/283, @ 0500-In SP 13-1/209, Sones @ 0750-In SP @ 5 Ft 111, Voltage 230/460, 60 Hz, 3 Phase, Full Load Amps 12/06, Motor HP 1/3, Bearing Type Ball, Housing Height 23 3/4 In, Housing Width 25 3/4 In, Housing Depth 20 1/8 In, Inlet Dia 11 In, Discharge Height 23 3/4 In, Discharge Width 8 1/4 In, Includes Weatherproof Drive Cover, Motor, Belts and Sheaves

Product Reviews

Save 15%. Sign up for Z-mail.