Blower, 12 1/2 In

DAYTON| Zoro #: G1499775| Mfr #: 7D758

$1,176.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1499775 Mfr #: 7D758
Housing Finish: Gray Polyester EpoxyBearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1
Stock No.: 4C130Dimension G (In.): 10
Dimension H (In.): 8-1/4Dimension E (In.): 13-1/2
Dimension F (In.): 14-3/4Dimension J (In.): 7-1/2
Max. Inlet Temp. (Deg. F): 180Discharge Height (In.): 5
Discharge Width (In.): 4Rotation: CW
Wheel Material: AluminumMax. Ambient Temp. (F): 104
Wheel Width (In.): 3Wheel Dia. (In.): 12-1/2
Inlet Dia. (In.): 7Dimension C (In.): 5
Item: High Pressure BlowerDimension B (In.): 15
Dimension A (In.): 16-3/8Housing Width (In.): 24
Housing Length (In.): 18Housing Height (In.): 25
Dimension D (In.): 4CFM @ 7.000-In. SP: 386 @3000 RPM
Motor Enclosure: Open DripproofCFM @ 6.000-In. SP: 442 @2850 RPM
Hz: 60Dimension N (In.): 3-1/8
CFM @ 5.000-In. SP: 521 @2750 RPMDimension X (In.): 17
Dimension M (In.): 20-1/2Motor Insulation: Class B
Dimension V (In.): 9/16Dimension S (In.): 25-1/4
Dimension L (In.): 9-5/8Dimension T (In.): 20
Dimension K (In.): 9dBA @ 5 Feet: 83
Dimension Q (In.): 7Type: With Drive Package
CFM @ 2.000-In. SP: 695 @2500 RPMCFM @ 3.000-In. SP: 629 @2550 RPM
Phase: 1CFM @ 1.000-In. SP: 757 @2450 RPM
CFM @ 4.000-In. SP: 579 @2650 RPMMotor RPM: 3450
Voltage: 115/208-230Motor HP: 1
Motor Type: Capacitor StartMax. Blower RPM: 3000
Motor Frame: 56Full Load Amps: 13.4/6.8-6.7
Country of Origin (subject to change): United States

Product Description

Unassembled High Pressure Belt Drive Radial Blade Blower, Wheel Diameter 12 1/2 Inches, Airflow @ 1.000/4.000/7.000 Inches Static Pressure 760/570/380 CFM, Includes 1 HP 115/208-230 Volt Open Dripproof Single Phase Motor and Drives, Inlet Diameter 7 Inches,Outlet Height 5 Inches,Outlet Width 4 Inches,Overall Height 25 Inches,Overall Width 24 Inches,Overall Depth 18 Inches, Maximum Inlet Air Temperature 180 Degrees F, CW Rotation Viewed From Drive Side,Weatherproof Drive Cover Included

Product Reviews

Save 15%. Sign up for Z-mail.