Blower, 12-1/4 In, 1-1/2 HP, 115/208-230 V

DAYTON| Zoro #: G1322081| Mfr #: 7HT25

$1,674.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1322081 Mfr #: 7HT25
Assembled/Unassembled: UnassembledHousing Finish: Gray Polyester Urethane
Hz: 60Bearing Type: Ball
Housing Material: SteelMounting Position: Shaft Horizontal
Max. Inlet Temp. (Deg. F): 300Motor Insulation: Class B
Type: Belt Drive, Backward Incline, With Drive PackageMax. Ambient Temp. (F): 104
Agency Compliance: AMCA Air, UL/cUL 762Item: Utility Exhaust Blower
Includes: Weatherhood (For External Mounting Only for UL 762)CFM @ 1.500-In. SP: 2434
Wheel Material: Spark Resistant AluminumMotor RPM: 3450
Dimension J (In.): 23-3/16CFM @ 1.000-In. SP: 2574
Sones @ 0.750-In. SP @ 5 Ft.: 24Motor HP: 1-1/2
Dimension H (In.): 13-1/4CFM @ 0.750-In. SP: 2626
Wheel Type: Backward InclinedMax. BHP: 1.50
Dimension G (In.): 13CFM @ 0.500-In. SP: 2681
Voltage: 115/208-230Inlet Dia. (In.): 13
Dimension F (In.): 21-3/8CFM @ 0.250-In. SP: 2741
Motor Type: Capacitor StartDimension E (In.): 22-1/4
Motor Enclosure: Open DripproofHousing Width (In.): 27-1/8
Dimension C (In.): 15-1/2Dimension K (In.): 9-3/4
Housing Height (In.): 24-7/8Dimension B (In.): 9-5/8
CFM @ 3.000-In. SP: 1928Blower RPM: 2716
Housing Depth (In.): 23-3/16Dimension A (In.): 13
Wheel Dia. (In.): 12-1/4Full Load Amps: 188/97-94
CFM @ 2.500-In. SP: 2111Discharge Width (In.): 9-5/8
Shaft Dia. (In.): 1Dimension N (In.): 16
CFM @ 2.000-In. SP: 2293Discharge Height (In.): 24-7/8
Phase: 1Dimension M (In.): 15-1/8
Country of Origin (subject to change): Multiple

Product Description

Spark Resistant Blower, Belt Drive, Backward Incline, With Drive Package, Wheel Dia 12-1/4 In, CFM @ 0250-In SP 2741, @ 0500-In SP 2681, Sones @ 0750-In SP @ 5 Ft 24, Voltage 115/208-230, 60 Hz, 1 Phase, Full Load Amps 188/97-94, Motor HP 1-1/2, Bearing Type Ball, Housing Height 24-7/8 In, Housing Width 27-1/8 In, Housing Depth 23-3/16 In, Inlet Dia 13-1/2 In, Discharge Height 24-7/8 In, Discharge Width 9-5/8 In, Includes Weatherhood (For External Mounting Only for UL 762)

Product Reviews

Save 15%. Sign up for Z-mail.